Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Garment And Face Shield Kit
Mfr # SK100PRG3X-LF-PP
Zoro # G011670992
product price: $4,577.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,577.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headwear Included Lift-Front Hood
- Will Fit Over Boots Yes
- Includes Hood Yes
- Garment Material Trade Name Pro Wear Plus
- Included Hood Type Lift Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK100PRG3X-LF-PP
- Zoro # G011670992
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Maximum Waist Size | 53 in |
Maximum Chest Size | 65 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Garment And Face Shield Kit |
Headwear Included | Lift-Front Hood |
Will Fit Over Boots | Yes |
Includes Hood | Yes |
Garment Material Trade Name | Pro Wear Plus |
Included Hood Type | Lift Front |
Hood/Face Shield Maximum Arc Flash Protection | 100 cal/sq cm |
Inseam | 30 in |
Includes Carrying Bag | Yes |
ATPV Rating | 100 cal/sq cm |
Color | Gray; Red |
Features | All this is Accompanied by a Complete Feature Set for a Professional Grade Arc Flash Line-Up, Extended Waist Tabs for Easy Opening, Lightweight Design, Soft Fabrics and Optimal Fit are Truly a Difference that you Will Feel, Suspenders with Soft Velour Backing |
Includes Face Shield | Yes |
Standards | ANSI Z87.1 +S, ASTM F2178, NFPA 70E |
Description
Arc Flash Garment And Face Shield Kit, Gray; Red, Size 3XL, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Circuit Breaker Lockout, Clamp-On w/Screw, Color: Black, Red (S3822)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1.25in x 1in (BA62-3-427)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-500-595-CL)
- GASCO Calibration Gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-15)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGS-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG3X-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGL-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kits (SK8RG3X-WB)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-5X)
- Salisbury Arc Flash and Flame Resistant Clothing