Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Garment And Face Shield Kit
Mfr # SK100PRG2X-LF-PP
Zoro # G211670976
product price: $4,577.99
/ea
Free Shipping & Returns
$4,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Included Hood Type Lift Front
- Hood/Face Shield Maximum Arc Flash Protection 100 cal/sq cm
- Includes Hood Yes
- Includes Carrying Bag Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK100PRG2X-LF-PP
- Zoro # G211670976
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Waist Size | 49 in |
Maximum Chest Size | 61 in |
Size | 2XL |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Garment And Face Shield Kit |
Included Hood Type | Lift Front |
Hood/Face Shield Maximum Arc Flash Protection | 100 cal/sq cm |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Inseam | 30 in |
Color | Gray; Red |
ATPV Rating | 100 cal/sq cm |
Includes Face Shield | Yes |
Will Fit Over Boots | Yes |
Standards | ANSI Z87.1 +S, ASTM F2178, NFPA 70E |
Headwear Included | Lift-Front Hood |
Garment Material Trade Name | Pro Wear Plus |
Features | All this is Accompanied by a Complete Feature Set for a Professional Grade Arc Flash Line-Up, Extended Waist Tabs for Easy Opening, Lightweight Design, Soft Fabrics and Optimal Fit are Truly a Difference that you Will Feel, Suspenders with Soft Velour Backing |
Description
Arc Flash Garment And Face Shield Kit, Gray; Red, Size 2XL, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- MCR SAFETY Leather Gloves, Black/Orange, S, PR (34411S)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (RWG52TS)
- MCR SAFETY Take Up Headgear, Ractchet, Includes Headgear Only, Fits Most Face Shields, Adjustable Size, Blue (103)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGS-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGL-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGS-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA20RGXL-LF)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG4X-WB)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits