Shop All Faceshields and Visors
This Product is Discontinued
Salisbury
Arc Flash Faceshield, Polycarbonate Visor (Discontinued)
Mfr # AS1200U-CLR-SPL
Zoro # G6879542
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Visor Color Bronze
- Visor Material Polycarbonate
- For Use With Front Brim Hard Hats, Full Brim Hard Hats
- Visor Thickness 0.06 in
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # AS1200U-CLR-SPL
- Zoro # G6879542
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 10 in |
Visor Height | 8 in |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Compatible with Brand Salisbury, Compatible with Series Universal, Dielectric Protection Yes, Face Shield Component Face Shield, Face Shield Type Hard Hat Face Shield, Features Full Color Recognition, Spent Potlining Lens, Transparent Chin, Universal Fit, Weight Balanced, Headgear Style None, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.