Shop All Faceshields and Visors
This Product is Discontinued
Salisbury
Arc Flash Faceshield, Polycarbonate, Green (Discontinued)
Mfr # AS2000-NZ
Zoro # G2956270
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Visor Color Green
- Visor Material Polycarbonate
- Visor Thickness 0.060"
- Dielectric Protection Yes
- Standards Meets current AnSI Z87.1 tested to ASTM F2178
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # AS2000-NZ
- Zoro # G2956270
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 7-1/2" |
Visor Width | 20 in |
Length | 20" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Face Shield |
Visor Color | Green |
Visor Material | Polycarbonate |
Visor Thickness | 0.060" |
Dielectric Protection | Yes |
Standards | Meets current AnSI Z87.1 tested to ASTM F2178 |
ATPV Rating | 20.0 cal./cm2 |
Features | Absorbs >99.9% of Harmful UV Radiation, Resistant to Fogging |
Headgear Color | Orange |
Includes | 45 Degrees Beveled Edge |
Disposable/ Reusable | Reusable |
Faceshield Assembly/Headgear Suspension | Hard Hat Mount |
Headgear Style | Chin Guard |
Includes Anti-Fog Visor Coating | Yes |
Includes Scratch-Resistant Visor Coating | Yes |
Description
ATPV Rating 20 cal/sq cm, Dielectric Protection Yes, Features Extra Light Tint, Headgear Color Orange, Headgear Material HDPE, Headgear Style Chin Guard, Includes Hard Hat Attachment Clip, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Standards ANSI Z87.1, ASTM F2178, Visor Color Green, Visor Height 7 1/2 in, Visor Material Polycarbonate, Visor Thickness 0.06 in, Visor Width 20 in, Arc Flash Faceshield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.