Shop All Faceshields and Visors
This Product is Discontinued
Salisbury
Arc Flash Faceshield, Green, 14" W, 8" H (Discontinued)
Mfr # AS1000-NZ
Zoro # G2956307
Free Shipping & Returns
This Product is Discontinued
Key Features
- Visor Color Green
- Visor Material Polycarbonate
- Visor Thickness 0.060"
- Dielectric Protection Yes
- Standards ANSI Z87.7 and Tested ASTM F2178
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # AS1000-NZ
- Zoro # G2956307
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 14 in |
Visor Height | 7-1/2" |
Length | 20" |
Details
Item | Arc Flash Shield |
Visor Color | Green |
Visor Material | Polycarbonate |
Visor Thickness | 0.060" |
Dielectric Protection | Yes |
Standards | ANSI Z87.7 and Tested ASTM F2178 |
ATPV Rating | 10.0 cal./cm2 |
Features | Absorbs >99.9% of Harmful UV Radiation, Resistant to Fogging, Extra Light Tint |
Headgear Color | Orange |
Headgear Style | Partial Crown with Chinguard |
Faceshield Assembly/Headgear Suspension | Hard Hat Mount |
Includes | 45 Degrees Beveled Edge |
Disposable/ Reusable | Reusable |
Description
Arc Flash Faceshield, Dielectric Protection Yes, Features Absorbs 99.9 Percent of Harmful UV Light Transmission, Weight Balancing Frame, Fits Most Slotted Front Brim Hard Hats, Headgear Color Orange, Headgear Material HDPE, Headgear Style Partial Crown with Chinguard, Includes Chin Cup, Slotted Dielectric Bracket, Standards ASTM 2178, ANSI Z87.1, Visor Color Green, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.06 in, Visor Width 14 in, Visor Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.