Shop All Faceshields and Visors
This Product is Discontinued
Salisbury
Arc Flash Faceshield, 20" W, Reusable (Discontinued)
Mfr # AS1200CLR-PPC-NZ
Zoro # G2956261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Visor Color Green
- Visor Material Polycarbonate
- Visor Thickness 0.06 in
- Dielectric Protection Yes
- Standards ANSI Z87.1, ASTM F2187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # AS1200CLR-PPC-NZ
- Zoro # G2956261
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 20 in |
Visor Height | 7 1/2 in |
Details
Item | Arc Flash Faceshield |
Visor Color | Green |
Visor Material | Polycarbonate |
Visor Thickness | 0.06 in |
Dielectric Protection | Yes |
Standards | ANSI Z87.1, ASTM F2187 |
Features | Absorbs 70% of Harmful UV Light Transmission, Weight Balancing Frame |
ATPV Rating | 12 cal/sq cm |
Headgear Color | Orange |
Includes | Hard Hat Attachment Clip |
Disposable/ Reusable | Reusable |
Faceshield Assembly/Headgear Suspension | Hard Hat Mount |
Headgear Style | Chin Guard |
Includes Anti-Fog Visor Coating | Yes |
Includes Scratch-Resistant Visor Coating | Yes |
Description
ATPV Rating 12 cal/sq cm, Dielectric Protection Yes, Features Absorbs 70 Percent of Harmful UV Light Transmission, Weight Balancing Frame, Headgear Color Orange, Headgear Material HDPE, Headgear Style Chin Guard, Includes Hard Hat Attachment Clip, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Standards ANSI Z87.1, ASTM F2187, Visor Color Green, Visor Height 7 1/2 in, Visor Material Polycarbonate, Visor Thickness 0.06 in, Visor Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.