Shop All Faceshields and Visors
Salisbury
Arc Flash Face Shield Kit, 20 cal/sq cm
Mfr # SKA20-PP
Zoro # G707369896
product price: $387.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1, ASTM F2178, NFPA 70E
- Features Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Honeywell Salisbury's Exclusive Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time
- Includes Safety Glasses No
- Includes Carrying Bag Yes
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKA20-PP
- Zoro # G707369896
- UPC # 848650007532
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Face Shield Kit |
Standards | ANSI Z87.1, ASTM F2178, NFPA 70E |
Features | Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Honeywell Salisbury's Exclusive Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Includes Safety Glasses | No |
Includes Carrying Bag | Yes |
Includes Glove Protectors | No |
Includes | Balaclava, Face Shield, Hard Hat, Storage Bag |
ATPV Rating | 20 cal/sq cm |
ANSI Class | 1 |
Arc Flash PPE Category | 2 |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Gloves | No |
Includes Face Shield | Yes |
Headwear Included | Balaclava, Face Shield, Hard Hat |
Visor Visibility Type | True Color |
Description
Arc Flash Face Shield Kit, Size Universal, Standards ANSI Z87.1, ASTM F2178, NFPA 70E, Includes Balaclava, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (51XBRFB120A)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Medium, 1 Pair (MPT-58-009)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y93 (473Y93)
- RADIANS RWG4810 Economy Top Grain Pigskin Leather Driver, Glove Size: XL (RWG4810XL)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (AS2000FB-PP)
- SALISBURY Arc Flash Face Shield, 12 cal/sq cm (AS1200HAT-FB-PP)
- SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000-SPL)
- SALISBURY Replacement Straps (RES-U-PP)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000FB-SPL)
- JACKSON SAFETY Replacement Parts - Speed Dial 370™ Ratcheting Headgear - Quad™ 500, Maxview™, F4XP Series (20695)
- Salisbury Faceshields and Visors