Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Face Shield Kit, 12 cal/sq cm
Mfr # SKA12-PP
Zoro # G207197111
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Size Universal
- Includes Carrying Bag Yes
- Product Type Face Shield Kit
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SKA12-PP
- Zoro # G207197111
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | Universal |
Details
Arc Flash PPE Category | 2 |
Includes Carrying Bag | Yes |
Product Type | Face Shield Kit |
Includes Face Shield | Yes |
Includes Safety Glasses | No |
ATPV Rating | 12 cal/sq cm |
Standards | ANSI Z87.1, ASTM F2178, NFPA 70E |
Includes Glove Protectors | No |
Features | Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Honeywell Salisbury's Exclusive Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Includes | Balaclava, Face Shield, Hard Hat, Storage Bag |
Item | Arc Flash Face Shield Kit |
Visor Visibility Type | True Color |
Includes Gloves | No |
ANSI Class | 1 |
Headwear Included | Balaclava, Face Shield, Hard Hat |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Description
Arc Flash Face Shield Kit, Size Universal, Standards ANSI Z87.1, ASTM F2178, NFPA 70E, Includes Balaclava, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1084-18WW)
- TINGLEY Raincoat, PVC, Clear, L, 48" (C61210)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (19261M)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG4X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG3X-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG3X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGM-WB)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits