Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SKCP8RGXL-WB
Zoro # G8301888
product price: $405.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
- Arc Flash PPE Category 2
- Hazard Risk Category (HRC) 2
- Color Gray/Red
- Includes 10 Cal Balaclava, Arc Flash Coat and Over Pant, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKCP8RGXL-WB
- Zoro # G8301888
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Fits Chest Size | Coverall: 52 in, Coat: 56 in |
Fits Waist Size | BIB: 56 in, Overpant: 50 in |
Maximum Chest Size | 52" (Coverall), 56in (Coat) |
Maximum Waist Size | 50 in (Overpant), 56 in (Bib) |
Tag Size | 50 x 30 (Overpant), 56 x 30 (Bib) |
Description
Arc Flash Clothing Kit, Gray/Red, Size XL, Fits Chest Size Coverall: 52 in, Coat: 56 in, Fits Waist Size BIB: 56 in, Overpant: 50 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 10 Cal Balaclava, Arc Flash Coat and Over Pant, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- PORTWEST Hi-Vis Work Shirt S/S, XL (E067)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-187-342-YL)
- ERGODYNE FR Neck Gaiter, Black, Universal, HRC 2 (6962)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGS-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGS-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGS-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG3X-WB)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-LF-PP)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- Salisbury Workwear and Protective Clothing