Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SKCA8RGS-WB
Zoro # G8302335
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Fits Chest Size Coverall: 40 in, Coat: 44 in
- Material Cotton/Nylon
- Fits Waist Size BIB: 44 in, Overpant: 38 in
- ATPV Rating 8 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SKCA8RGS-WB
- Zoro # G8302335
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Fits Chest Size | Coverall: 40 in, Coat: 44 in |
Fits Waist Size | BIB: 44 in, Overpant: 38 in |
Size | S |
Maximum Waist Size | 30 in |
Minimum Waist Size | 28 in |
Minimum Chest Size | 34 in (Coat & Jacket), 34 in (Coverall) |
Tag Size | 30 x 28 |
Maximum Chest Size | 36 in (Coat & Jacket), 36 in (Coverall) |
Description
Arc Flash Clothing Kit, Gray/Red, Size S, Fits Chest Size Coverall: 40 in, Coat: 44 in, Fits Waist Size BIB: 44 in, Overpant: 38 in, Inseam 28 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 32)
- 3M Conformable Anti-Slip Tape, Black, 60ft (510)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, 3XL (8381)
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves Seamless Polyester - Grey&Black - Size L, 12PK (100013)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG3X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGXL-WB)
- SALISBURY Arc Flash Clothing Kits (SK8RG2X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG2X-WB-PP)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, L (KIT2TC8TPVBLGNG-NR)
- Salisbury Workwear and Protective Clothing