Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SKCA8RGM-WB
Zoro # G8302089
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8 cal/sq cm
- Features Keep Cooler and Improve Worker Comfort Without Compromising Safety
- Inseam 29 in
- Color Family Red
- Fits Waist Size BIB: 48 in, Overpant: 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SKCA8RGM-WB
- Zoro # G8302089
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Fits Waist Size | BIB: 48 in, Overpant: 42 in |
Fits Chest Size | Coverall: 44 in, Coat: 48 in |
Maximum Waist Size | 34 in |
Maximum Chest Size | 40" (Coat & Jacket), 40in (Coverall) |
Minimum Waist Size | 32 in |
Minimum Chest Size | 38 in (Coat & Jacket), 38 in (Coverall) |
Tag Size | 34 x 29 |
Description
Arc Flash Clothing Kit, Gray/Red, Size M, Fits Chest Size Coverall: 44 in, Coat: 48 in, Fits Waist Size BIB: 48 in, Overpant: 42 in, Inseam 29 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 2, 5 Point Breakaway Vest (302-5PMVLY-L)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Turn Off When Not In Use Sign With Symbol, Landscape (OS-NS-P-710-L-18749)
- BRADY Ident Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86740)
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGXL-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG3X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGM-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RG2X-WB-PP)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- Salisbury Arc Flash and Flame Resistant Clothing