Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SKCA8RGL-WB
Zoro # G8301949
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7 oz
- Fits Waist Size BIB: 52 in, Overpant: 46 in
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
- Inseam 30 in
- Material Cotton/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SKCA8RGL-WB
- Zoro # G8301949
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Fits Waist Size | BIB: 52 in, Overpant: 46 in |
Fits Chest Size | Coverall: 48 in, Coat: 52 in |
Size | L |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Maximum Chest Size | 44" (Coat & Jacket), 44in (Coverall) |
Minimum Chest Size | 42 in (Coat & Jacket), 42 in (Coverall) |
Minimum Waist Size | 36 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size L, Fits Chest Size Coverall: 48 in, Coat: 52 in, Fits Waist Size BIB: 52 in, Overpant: 46 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Watch Cap, Beene, Black, L/XL (89250)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2092-L (9))
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, M (D6323LCG-M)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH LN 50)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGS-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGXL-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGS-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG2X-WB-PP)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- Salisbury Workwear and Protective Clothing