Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SKCA8RG4X-WB
Zoro # G8301495
product price: $456.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 7 oz
- ATPV Rating 8 cal/sq cm
- Color Gray/Red
- Includes 10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag
- Color Family Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKCA8RG4X-WB
- Zoro # G8301495
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Fits Waist Size | BIB: 68 in, Overpant: 62 in |
Size | 4XL |
Fits Chest Size | Coverall: 64 in, Coat: 68 in |
Minimum Chest Size | 58 in (Coat & Jacket), 58 in (Coverall) |
Maximum Waist Size | 54 in |
Minimum Waist Size | 52 in |
Maximum Chest Size | 60" (Coat & Jacket), 60in (Coverall) |
Tag Size | 54 x 30 |
Description
Arc Flash Clothing Kit, Gray/Red, Size 4XL, Fits Chest Size Coverall: 64 in, Coat: 68 in, Fits Waist Size BIB: 68 in, Overpant: 62 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSCAN Label Holder, Self Adhesive, 3inx5in, PK50 (APXT35)
- ZORO SELECT Eyewear Dispenser, Stack, Acrylic, 20 Pairs (23Z420)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (RWG555M)
- ZORO SELECT Glove Dispenser, Plastic, White, 1 Box (6GLA4)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG3X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGM-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGL-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SK40RGL)
- SALISBURY Arc Flash Clothing Kits (SK8RG2X-WB)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (FRTC4B-L)
- Salisbury Workwear and Protective Clothing