Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SKCA8RG3X-WB
Zoro # G8301556
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag
- Fabric Weight 7 oz
- Hazard Risk Category (HRC) 2
- Fits Waist Size BIB: 64 in, Overpant: 58 in
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SKCA8RG3X-WB
- Zoro # G8301556
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Fits Waist Size | BIB: 64 in, Overpant: 58 in |
Fits Chest Size | Coverall: 60 in, Coat: 64 in |
Minimum Chest Size | 54 in (Coat & Jacket), 54 in (Coverall) |
Minimum Waist Size | 48 in |
Maximum Waist Size | 50 in |
Tag Size | 50 x 30 |
Maximum Chest Size | 56" (Coat & Jacket), 56in (Coverall) |
Description
Arc Flash Clothing Kit, Gray/Red, Size 3XL, Fits Chest Size Coverall: 60 in, Coat: 64 in, Fits Waist Size BIB: 64 in, Overpant: 58 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- AZUSA SAFETY Scout Outdoor Polycarbonate Safety Glasses w/Anti-Scratch Dark Lenses, Soft Non-Slip Ear Pieces (SCOUT)
- SAFETYPOSTER.COM Safety Pstr, Position Yourself To Work, EN (P3358)
- CONDOR OUTDOOR PRODUCTS T T POUCH, COYOTE BROWN (MA54-498)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGS-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGL-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGM-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG3X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SK8RGXL-WB)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SC40NGXL)
- Salisbury Arc Flash and Flame Resistant Clothing