Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SKCA8RG2X-WB
Zoro # G8301687
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Nylon
- Includes 10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag
- Fits Waist Size BIB: 60 in, Overpant: 54 in
- Fits Chest Size Coverall: 56 in, Coat: 60 in
- ATPV Rating 8 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SKCA8RG2X-WB
- Zoro # G8301687
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Fits Waist Size | BIB: 60 in, Overpant: 54 in |
Fits Chest Size | Coverall: 56 in, Coat: 60 in |
Size | 2XL |
Maximum Chest Size | 52" (Coat & Jacket), 52in (Coverall) |
Maximum Waist Size | 46 in |
Minimum Chest Size | 50 in (Coat & Jacket), 50 in (Coverall) |
Tag Size | 46 x 30 |
Minimum Waist Size | 44 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size 2XL, Fits Chest Size Coverall: 56 in, Coat: 60 in, Fits Waist Size BIB: 60 in, Overpant: 54 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 10 Cal Balaclava, Arc Flash Coverall, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Positioning Strap, 5.67-Foot with 6-1/2-Inch Snap Hook (KG5295-L)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KD12)
- 3M Combination Cartridge/Filter, Acid Gas (AG)/Organic Vapor (OV)/P100, Bayonet, Magenta/Yellow, 2 Pack (60923)
- PIG Viton Replacement Gasket (DRM1236)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGM-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGL-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGXL-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG4X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGM-PP)
- SALISBURY Arc Flash Clothing Kits (SK8RGXL-WB)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-M)
- Salisbury Arc Flash and Flame Resistant Clothing