Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SKCA20RGXL-LF
Zoro # G8301538
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Nylon
- ATPV Rating 20 cal/sq cm
- Fits Chest Size Coverall: 52 in, Coat: 56 in
- Inseam 30 in
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SKCA20RGXL-LF
- Zoro # G8301538
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Fits Chest Size | Coverall: 52 in, Coat: 56 in |
Size | XL |
Fits Waist Size | 56 in |
Tag Size | 56 x 30 |
Maximum Waist Size | 56 in |
Maximum Chest Size | 52" (Coverall), 56in (Coat) |
Description
Arc Flash Clothing Kit, Gray/Red, Size XL, Fits Chest Size Coverall: 52 in, Coat: 56 in, Fits Waist Size 56 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes Arc Flash Coverall, Lift Front PRO-HOOD, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 13 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Blue Steel Type II Safety Can Kerosene (7210320)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Red on White (FMK611WTRDWT)
- BRADY Push Button Lockout Base, 30mm, Plastc, PK5 (130824)
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- SALISBURY Arc Flash PPE Kit, Gray/Red, XL (SK65PRGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG3X-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- SALISBURY Arc Flash Face Shield Kit, 12 cal/sq cm (SKA12-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGS-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGS-PP)
- Salisbury Arc Flash and Flame Resistant Clothing