Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SKCA12RG4X-WB
Zoro # G8302597
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Risk Category (HRC) 2
- Material Cotton/Nylon
- ATPV Rating 12 cal/sq cm
- Inseam 30 in
- Fits Chest Size Coverall: 64 in, Coat: 68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SKCA12RG4X-WB
- Zoro # G8302597
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Fits Chest Size | Coverall: 64 in, Coat: 68 in |
Fits Waist Size | BIB: 68 in, Overpant: 62 in |
Size | 4XL |
Tag Size | 62 x 30 (Overpant), 68 x 30 (Bib) |
Maximum Waist Size | 62 in (Overpant), 68 in (Bib) |
Maximum Chest Size | 64" (Coverall), 68in (Coat) |
Description
Arc Flash Clothing Kit, Gray/Red, Size 4XL, Fits Chest Size Coverall: 64 in, Coat: 68 in, Fits Waist Size BIB: 68 in, Overpant: 62 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 12 Cal Balaclava, Arc Flash Coverall, AS1200 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 9 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Flexible CableWire TZe ID Tape, Black (BRTTZEFX231)
- MAYHEW STEEL PRODUCTS SMALL U NOTCH TRIM TOOL (MY13260)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (19-D318/M)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG3X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG3X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RGXL-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGL-WB)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits