Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SK8RG3X-WB
Zoro # G8302098
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Keep Cooler and Improve Worker Comfort Without Compromising Safety
- Color Gray/Red
- Material Cotton/Nylon
- Inseam 30 in
- Fabric Weight 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK8RG3X-WB
- Zoro # G8302098
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Fits Waist Size | BIB: 64 in, Overpant: 58 in |
Fits Chest Size | Coverall: 60 in, Coat: 64 in |
Tag Size | 50 x 30 |
Maximum Chest Size | 56" (Coat & Jacket), 56in (Coverall) |
Minimum Chest Size | 54 in (Coat & Jacket), 54 in (Coverall) |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size 3XL, Fits Chest Size Coverall: 60 in, Coat: 64 in, Fits Waist Size BIB: 64 in, Overpant: 58 in, Inseam 30 in, Material Cotton/Nylon, Hazard Risk Category (HRC) 2, Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Includes 10 Cal Balaclava, Arc Flash Coat and Bib Overalls, AS1000 PrismShield(R) Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag, Fabric Weight 7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Valve Lockout, 3 Max. Padlocks (45MZ60)
- NORTHSIDE Size 12.5 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX125XXX)
- FAME FABRICS Apron, Long 3-Pocket Waist, Black, F9L (18810)
- MCR SAFETY Gloves, XS, PK12 (9278NFXS)
- SALISBURY Arc Flash Clothing Kits (SK8RG2X-WB)
- SALISBURY Arc Flash Clothing Kits (SK8RGXL-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG4X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGL-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-LF-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, XL (KIT2TC8TPVBXLNG-NR)
- Salisbury Workwear and Protective Clothing