Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SK40RGL
Zoro # G8302204
Free Shipping & Returns
$1,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 52 in
- Fabric Weight 11 oz
- Color Gray/Red
- ATPV Rating 40 cal/sq cm
- Arc Flash PPE Category 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK40RGL
- Zoro # G8302204
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Fits Waist Size | 52 in |
Size | L |
Fits Chest Size | 52 in |
Minimum Chest Size | 42 in (Coat & Jacket), 42 in (Coverall) |
Tag Size | 38 x 30 |
Maximum Chest Size | 44" (Coat & Jacket), 44in (Coverall) |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size L, Fits Chest Size 52 in, Fits Waist Size 52 in, Inseam 30 in, Material GlenGuard, Hazard Risk Category (HRC) 4, Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269, Includes Arc Flash Premium Lightweight Coat and Bib Overalls, North Zone Hard Hat, PRO-HOOD, Safety Glasses, Storage Bag, Fabric Weight 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0500)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- DRAEGER Detector Tube, Chlorine, 0.2to30 ppm, PK10 (CH24301)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (SKC4LW-02-S)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG3X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGS-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG3X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGS-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGL-LF-PP)
- Salisbury Arc Flash and Flame Resistant Clothing