Shop All Arc Flash & Flame-Resistant Clothing Kits
This Product is Discontinued
Salisbury
Arc Flash Clothing Kits (Discontinued)
Mfr # SK40PRGXL-LF
Zoro # G8302000
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Chest Size 56 in
- Hazard Risk Category (HRC) 4
- Fits Waist Size 56 in
- Color Gray/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK40PRGXL-LF
- Zoro # G8302000
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Fits Chest Size | 56 in |
Fits Waist Size | 56 in |
Size | XL |
Minimum Chest Size | 46 in (Coat & Jacket), 46 in (Coverall) |
Maximum Waist Size | 42 in |
Maximum Chest Size | 48" (Coat & Jacket), 48in (Coverall) |
Tag Size | 42 x 30 |
Minimum Waist Size | 40 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size XL, Fits Chest Size 56 in, Fits Waist Size 56 in, Inseam 30 in, Material GlenGuard, Hazard Risk Category (HRC) 4, Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269, Includes Arc Flash Premium Lightweight Coat and Bib Overalls, North Zone Hard Hat, Premium Lightweight Lift Front PRO-HOOD, Safety Glasses, Storage Bag, Fabric Weight 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.