Salisbury

Arc Flash Clothing Kits (Discontinued)


Free Shipping & Returns
Not eligible for select promotions

Key Features

  • Material GlenGuard
  • Hazard Risk Category (HRC) 4
  • Includes Arc Flash Premium Lightweight Coat and Bib Overalls, Flashlight Kit, North Zone Hard Hat, Premium Lightweight Lift Front PRO-HOOD, Safety Glasses, Storage Bag
  • Inseam 29 in
  • Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Waist Size 48 in
Fits Chest Size 48 in
Size M
Maximum Chest Size 40" (Coat & Jacket), 40in (Coverall)
Minimum Waist Size 32 in
Tag Size 34 x 29
Minimum Chest Size 38 in (Coat & Jacket), 38 in (Coverall)
Maximum Waist Size 34 in

Description

Arc Flash Clothing Kit, Gray/Red, Size M, Fits Chest Size 48 in, Fits Waist Size 48 in, Inseam 29 in, Material GlenGuard, Hazard Risk Category (HRC) 4, Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269, Includes Arc Flash Premium Lightweight Coat and Bib Overalls, Flashlight Kit, North Zone Hard Hat, Premium Lightweight Lift Front PRO-HOOD, Safety Glasses, Storage Bag, Fabric Weight 11 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.