Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kits
Mfr # SK40PRGL-LF
Zoro # G8302168
Free Shipping & Returns
$1,897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Risk Category (HRC) 4
- Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
- Size L
- Fabric Weight 11 oz
- Fits Waist Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK40PRGL-LF
- Zoro # G8302168
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Fits Waist Size | 52 in |
Fits Chest Size | 52 in |
Tag Size | 38 x 30 |
Maximum Chest Size | 44" (Coat & Jacket), 44in (Coverall) |
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in (Coat & Jacket), 42 in (Coverall) |
Minimum Waist Size | 36 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size L, Fits Chest Size 52 in, Fits Waist Size 52 in, Inseam 30 in, Material GlenGuard, Hazard Risk Category (HRC) 4, Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269, Includes Arc Flash Premium Lightweight Coat and Bib Overalls, North Zone Hard Hat, Premium Lightweight Lift Front PRO-HOOD, Safety Glasses, Storage Bag, Fabric Weight 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, White, 300 ft x 1-3/16 In (1EC24)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Scratch Lenses (48-73-2010)
- SIGNMISSION Danger Sign-Eye & Ear Protection Required-10in x 14in OSHA, 14" H, DS-Eye & Ear Protection Required (DS-Eye and Ear Protection Required)
- IDESCO SAFETY Full Cylinder Safety Tag, PK10 (KAT896AC)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGL-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA20RGXL-LF)
- SALISBURY Arc Flash PPE Kit, Gray/Red, XL (SK65PRGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGL-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG3X-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGS-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- Salisbury Arc Flash and Flame Resistant Clothing