Shop All Arc Flash & Flame-Resistant Clothing Kits
This Product is Discontinued
Salisbury
Arc Flash Clothing Kits (Discontinued)
Mfr # SK40PRG2X
Zoro # G8301879
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- ATPV Rating 40 cal/sq cm
- Material GlenGuard
- Fits Waist Size 60 in
- Features Keep Cooler and Improve Worker Comfort Without Compromising Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK40PRG2X
- Zoro # G8301879
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Fits Waist Size | 60 in |
Size | 2XL |
Fits Chest Size | 60 in |
Tag Size | 46 x 30 |
Minimum Waist Size | 44 in |
Minimum Chest Size | 50 in (Coat & Jacket), 50 in (Coverall) |
Maximum Chest Size | 52" (Coat & Jacket), 52in (Coverall) |
Maximum Waist Size | 46 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size 2XL, Fits Chest Size 60 in, Fits Waist Size 60 in, Inseam 30 in, Material GlenGuard, Hazard Risk Category (HRC) 4, Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269, Includes Arc Flash Premium Lightweight Coat and Bib Overalls, North Zone Hard Hat, PRO-HOOD, Safety Glasses, Storage Bag, Fabric Weight 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.