Salisbury

Arc Flash Clothing Kit, ATPV 8 cal/sq cm


product price: $837.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Hood Yes
  • Will Fit Over Boots Yes
  • Headwear Included Face Shield, Hard Hat, Standard Hood
  • ATPV Rating 8 cal/sq cm
  • Product Type Arc Flash Protection Clothing Kit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Minimum Waist Size 40 in
Maximum Chest Size 48 in
Size XL
Maximum Waist Size 42 in
Minimum Chest Size 46 in

Description

Arc Flash Clothing Kit, Gray/Red, Size XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.