Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 8 cal/sq cm
Mfr # SK8RG2X-PP
Zoro # G407685036
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Glove Protectors No
- Includes Bib Overalls, Coat, Hard Hat, Prohood, Storage Bag
- Includes Safety Glasses No
- Minimum Chest Size 50 in
- Maximum Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK8RG2X-PP
- Zoro # G407685036
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Minimum Chest Size | 50 in |
Maximum Waist Size | 46 in |
Maximum Chest Size | 52 in |
Minimum Waist Size | 44 in |
Size | 2X |
Description
Arc Flash Clothing Kit, Gray/Red, Size 2X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Hard Hat, Prohood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Green T-shirt, Size: XL (HW103FG (XL))
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, M, PR (19L491)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Unrippable Vinyl (DL148BUV10)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGL-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA20RGXL-LF)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG4X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RG2X-PP)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- Salisbury Workwear and Protective Clothing