Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 40 cal/sq cm
Mfr # SK40RGXL-LF-PP
Zoro # G407967453
Free Shipping & Returns
$1,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray/Red
- Size XL
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK40RGXL-LF-PP
- Zoro # G407967453
- UPC # 848650006511
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | XL |
Minimum Waist Size | 40 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Maximum Waist Size | 42 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 12" Wx18" H, 0.055" Thick, 485L19 (485L19)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W827)
- ZING No Smoking Window Decal, Illinois, 7 in Height, 5 in Width, Plastic, Rectangle, English (1848D)
- MCR SAFETY Leather Palm Gloves, Pigskin, M, PR (3405M)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-LF-PP)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 3ft. (M30-1Y)
- SALISBURY Canvas Storage Bag (620)
- SALISBURY Hot Switch Stick, Yellow (4215)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGM-LF-PP)
- SALISBURY Insulating Blanket, Yellow, 18 In x 3 Ft (1836YLV)
- Salisbury Electrical Protection Equipment