Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 40 cal/sq cm
Mfr # SK40RGS-LF-PP
Zoro # G807448170
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Face Shield Yes
- Includes Glove Protectors No
- Includes Hood Yes
- Headwear Included Face Shield, Hard Hat, Lift-Front Hood
- Includes Gloves No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK40RGS-LF-PP
- Zoro # G807448170
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Chest Size | 36 in |
Maximum Waist Size | 30 in |
Size | S |
Minimum Chest Size | 34 in |
Minimum Waist Size | 28 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size S, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, XL, 12PK (BO500B-XL)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10-1/2M, PR (CML8360 10.5M)
- SALISBURY Arc Flash Clothing Kits (SK8RGXL-WB)
- SALISBURY Arc Flash Clothing Kits (SK40RGL)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGM-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGM-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG3X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-LF-PP)
- Salisbury Arc Flash and Flame Resistant Clothing