Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 40 cal/sq cm
Mfr # SK40RGM-PP
Zoro # G007197090
product price: $1,417.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Will Fit Over Boots Yes
- Garment Material Trade Name Ultrasoft
- Hood/Face Shield Maximum Arc Flash Protection 40 cal/sq cm
- Color Gray/Red
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK40RGM-PP
- Zoro # G007197090
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Minimum Waist Size | 32 in |
Minimum Chest Size | 38 in |
Size | M |
Maximum Waist Size | 34 in |
Maximum Chest Size | 40 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- RADIANS Safety Vest, SV22 Economy TypeO, Black, 3XL (RAD-SV22-1ZBM - 3XL)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG4X-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGS-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RGXL-WB-PP)
- Salisbury Arc Flash and Flame Resistant Clothing