Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 40 cal/sq cm
Mfr # SK40RGM-LF-PP
Zoro # G407448174
original price:
$1,488.02
2% off
new price: $1,448.99
/ea
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Will Fit Over Boots Yes
- Arc Flash PPE Category 4
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Visor Visibility Type True Color
- Included Hood Type Lift Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK40RGM-LF-PP
- Zoro # G407448174
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Minimum Waist Size | 32 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Maximum Waist Size | 34 in |
Size | M |
Description
Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Plastic Shower Head (SP829)
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (6998)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, XL, 1 PR (314-11)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, M (730101M)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGL-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG3X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- SALISBURY Arc Flash Clothing Kits (SK8RGXL-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG3X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-LF-PP)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC402X09 40 cal Compliance Arc Flash Kit W/Short Coat & Bib Overall, 2XL, Sz 09 (KIT4SC402X09)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits