Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 40 cal/sq cm
Mfr # SK40RGL-LF-PP
Zoro # G107967456
Free Shipping & Returns
Not eligible for select promotions
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Size L
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK40RGL-LF-PP
- Zoro # G107967456
- UPC # 848650006504
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | L |
Maximum Waist Size | 38 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Minimum Waist Size | 36 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size L, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G22 Knee Boots, Brick Red, Size 8, Men, 15" H, PR (93255)
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, Blue (BC86080000)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 M)
- ZORO SELECT Flagging Tape, Orange Glo/Black, 150 ft (CUOGBK179-200)
- SALISBURY Insulating Blanket, Yellow, 3 Ft x 3 Ft (3636YLV)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-LF-PP)
- SALISBURY Hot Switch Stick, Yellow (9935)
- SALISBURY Insulating Blanket, Yellow, 18 In x 3 Ft (1836YLV)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (1300)
- SALISBURY Switchboard Mat, Black, 2ft. x 6ft. (M24-2Y)
- SALISBURY Arc Blanket, 40kA, 4 x 8 Ft., Gray/Khaki (ARC48-40PS)
- Salisbury Arc Flash Protection