Salisbury

Arc Flash Clothing Kit, ATPV 40 cal/sq cm


product price: $1,344.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • ANSI Class 1
  • Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
  • Color Gray/Red
  • Minimum Chest Size 62 in
  • Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Minimum Chest Size 62 in
Maximum Chest Size 64 in
Size 5X
Minimum Waist Size 56 in
Maximum Waist Size 58 in

Description

Arc Flash Clothing Kit, Gray/Red, Size 5X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.