Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 40 cal/sq cm
Mfr # SK40RG4X-PP
Zoro # G808104570
original price:
$1,412.79
4% off
new price: $1,344.99
/ea
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Product Type Arc Flash Protection Clothing Kit
- Includes Hood Yes
- Garment Material Trade Name Ultrasoft
- Visor Visibility Type True Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK40RG4X-PP
- Zoro # G808104570
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Chest Size | 60 in |
Size | 4X |
Maximum Waist Size | 54 in |
Minimum Chest Size | 58 in |
Minimum Waist Size | 52 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size 4X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Glove Bags (GLOVEBAG-CNVS12)
- NMC No Trespassing Sign - Bilingual, M733RB (M733RB)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, S, 1 PR (9688S)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGS-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGS-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG3X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG4X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGL-WB)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits