Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 40 cal/sq cm
Mfr # SK40RG3X-PP
Zoro # G007685030
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Waist Size 50 in
- Includes Face Shield Yes
- Visor Visibility Type True Color
- Includes Hood Yes
- Includes Gloves No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK40RG3X-PP
- Zoro # G007685030
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Size | 3X |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size 3X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Hardcap & Shield Storage Bag (SHLDBAG-NYLON)
- SUPCO Fan Cycling Pressure Switch 150-22 (SFC150225)
- NEVS Honey Thick Liquids Label 5/16 x 1-1/4" (D-1792)
- HAWS 12 Gauge Galvanized Steel (3202)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG3X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kits (SK8RGXL-WB)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGM-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGL-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG2X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG4X-WB)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits