Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 40 cal/sq cm
Mfr # SK40RG2X-LF-PP
Zoro # G707481413
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Size 2X
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
- Maximum Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK40RG2X-LF-PP
- Zoro # G707481413
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | 2X |
Maximum Waist Size | 46 in |
Maximum Chest Size | 52 in |
Minimum Waist Size | 44 in |
Minimum Chest Size | 50 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size 2X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 150)
- ROADPRO Over Size Load and Wide Load, 14.25x72 (RPWL-1472G)
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size XL (10) (99-1-9627-10)
- SALISBURY Blanket Canister, 1-4 36In Blankets (P4)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-PP)
- SALISBURY Arc Blanket, 15kA, 4 x 5 Ft., Blue (ARC45-15PS)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGM-LF-PP)
- SALISBURY External Rod Clampstick (4009)
- SALISBURY Insulating Roll Blanket, Clear, Class 1 (RLBPVC1)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG5X-PP)
- Salisbury Arc Flash Protection