Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 40 cal/sq cm
Mfr # SK40PRGXL-LF-PP
Zoro # G407967460
product price: $2,204.99
/ea
Free Shipping & Returns
$2,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Size XL
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
- Includes Gloves No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK40PRGXL-LF-PP
- Zoro # G407967460
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Minimum Chest Size | 46 in |
Details
Item | Arc Flash Clothing Kit |
Color | Gray/Red |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Includes | Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag |
Includes Gloves | No |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Clothing Included | Coat and Overalls |
Will Fit Over Boots | Yes |
Included Hood Type | Lift Front |
Includes Face Shield | Yes |
Includes Hood | Yes |
Visor Visibility Type | True Color |
Includes Safety Glasses | No |
ANSI Class | 1 |
ATPV Rating | 40 cal/sq cm |
Includes Glove Protectors | No |
Arc Flash PPE Category | 4 |
Includes Carrying Bag | Yes |
Headwear Included | Face Shield, Hard Hat, Lift-Front Hood |
Description
Arc Flash Clothing Kit, Gray/Red, Size XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Sign, 18" x 12, T1-2885-HI_12x18 (T1-2885-HI_12x18)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KABLK-0390)
- AIGNER INDEX Label Holder, Clip On, 3 in. L, PK25 (BC-13)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T3 (A-1218 Private Prop - P P N T3)
- SALISBURY Arc Blanket, 15kA, 4 x 5 Ft., Blue (ARC45-15PS)
- SALISBURY Insulating Blanket, Orange, 22 In x 22 In (15)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 3ft. (M30-1Y)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGM-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG3X-PP)
- SALISBURY Voltage Detector, 240VAC to 230kVAC (4356)
- Salisbury Arc Flash Protection