Salisbury

Arc Flash Clothing Kit, ATPV 40 cal/sq cm


product price: $1,968.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Minimum Waist Size 28 in
  • Minimum Chest Size 34 in
  • Will Fit Over Boots Yes
  • Maximum Waist Size 30 in
  • Visor Visibility Type True Color
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Minimum Waist Size 28 in
Minimum Chest Size 34 in
Maximum Waist Size 30 in
Size S
Maximum Chest Size 36 in

Description

Arc Flash Clothing Kit, Gray/Red, Size S, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.