Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 40 cal/sq cm
Mfr # SK40PRGM-LF-PP
Zoro # G507481415
Free Shipping & Returns
$2,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray/Red
- Size M
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK40PRGM-LF-PP
- Zoro # G507481415
- UPC # 848650006719
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Oily Waste Can, 6 gal., Polyethylene, Black (933FLBLK)
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes, PK20 (1001-20PP)
- MCR SAFETY Rider Raincoat, Yellow, 3XL (260CX3)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- SALISBURY Four Way Grounding Set (24308)
- SALISBURY Static Discharge Stick (20817)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RG4X-LF-PP)
- SALISBURY Insulating Roll Blanket, Yellow, Class 0 (RLB0)
- SALISBURY Arc Blanket, 40kA, 4 x 8 Ft., Gray/Khaki (ARC48-40PS)
- SALISBURY Switchboard Mat, Black, 2ft. x 6ft. (M24-2Y)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-LF-PP)
- Salisbury Electrical Protection Equipment