Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 40 cal/sq cm
Mfr # SK40PRG4X-LF-PP
Zoro # G007967457
product price: $2,361.99
/ea
Free Shipping & Returns
$2,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Size 4X
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
- Hood/Face Shield Maximum Arc Flash Protection 40 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK40PRG4X-LF-PP
- Zoro # G007967457
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | 4X |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Details
Item | Arc Flash Clothing Kit |
Color | Gray/Red |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Includes | Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Includes Carrying Bag | Yes |
Clothing Included | Coat and Overalls |
Will Fit Over Boots | Yes |
Headwear Included | Face Shield, Hard Hat, Lift-Front Hood |
Includes Gloves | No |
Includes Hood | Yes |
Includes Safety Glasses | No |
Visor Visibility Type | True Color |
Arc Flash PPE Category | 4 |
Included Hood Type | Lift Front |
ANSI Class | 1 |
Includes Glove Protectors | No |
Includes Face Shield | Yes |
ATPV Rating | 40 cal/sq cm |
Description
Arc Flash Clothing Kit, Gray/Red, Size 4X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOCO Neck Gaiter Phil Eagles (194751392740)
- PIP Cooling Hat, XL (396-425-KHK/XL)
- UVETO Sun Glove, Skin, Medium (AU SGMSK)
- LYLE Authorized Personell Notice, Decl, 14"x10" (LCU5-0052-ND_14X10)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGL-LF-PP)
- SALISBURY Arc Blanket, 15kA, 4 x 5 Ft., Blue (ARC45-15PS)
- SALISBURY Rescue Hook, 8 ft, Fiberglass with Aluminum Bronze Allow Head (24403)
- SALISBURY Static Discharge Stick (20817)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG3X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-PP)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 3XL (KIT4SC40NG3X)
- Salisbury Electrical Protection Equipment