Salisbury

Arc Flash Clothing Kit, ATPV 40 cal/sq cm


original price: $2,060.94
2% off
new price: $2,007.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Minimum Waist Size 48 in
  • Maximum Chest Size 56 in
  • Product Type Arc Flash Protection Clothing Kit
  • Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
  • Headwear Included Face Shield, Hard Hat, Standard Hood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Minimum Waist Size 48 in
Maximum Chest Size 56 in
Maximum Waist Size 50 in
Minimum Chest Size 54 in
Size 3X

Description

Arc Flash Clothing Kit, Gray/Red, Size 3X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.