Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 40 cal/sq cm
Mfr # SK40PRG2X-PP
Zoro # G807481412
product price: $2,108.99
/ea
Free Shipping & Returns
$2,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Size 2X
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
- Minimum Chest Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK40PRG2X-PP
- Zoro # G807481412
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | 2X |
Minimum Chest Size | 50 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Maximum Chest Size | 52 in |
Details
Item | Arc Flash Clothing Kit |
Color | Gray/Red |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Includes | Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag |
Clothing Included | Coat and Overalls |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
ANSI Class | 1 |
Included Hood Type | Standard Hood |
Will Fit Over Boots | Yes |
Visor Visibility Type | True Color |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 4 |
Includes Hood | Yes |
Includes Face Shield | Yes |
ATPV Rating | 40 cal/sq cm |
Includes Safety Glasses | No |
Includes Gloves | No |
Headwear Included | Face Shield, Hard Hat, Standard Hood |
Includes Glove Protectors | No |
Description
Arc Flash Clothing Kit, Gray/Red, Size 2X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Limiter, 6 ft., Red (MFLB-3-Z7/6FT)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 130)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-E)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SK-XL111)
- SALISBURY Hot Switch Stick, Yellow (4215)
- SALISBURY External Rod Clampstick (4009)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (1300)
- SALISBURY Blanket Canister, 1-3 36In Blankets (P3)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGM-LF-PP)
- SALISBURY Single Grounding Set (24309)
- SALISBURY Rescue Hook, 8 ft, Fiberglass with Aluminum Bronze Allow Head (24403)
- Salisbury Electrical Protection Equipment