Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 20 cal/sq cm
Mfr # SKCA20RGL-LF-PP
Zoro # G507369911
product price: $939.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Hood/Face Shield Maximum Arc Flash Protection 20 cal/sq cm
- Will Fit Over Boots Yes
- Includes Safety Glasses No
- Clothing Included Coat and Overalls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKCA20RGL-LF-PP
- Zoro # G507369911
- UPC # 848650007426
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Chest Size | 44 in |
Size | L |
Minimum Waist Size | 36 in |
Minimum Chest Size | 42 in |
Maximum Waist Size | 38 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size L, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.MD)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nylon (1110755)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA20RGXL-LF)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-LF-PP)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGXL-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGS-WB)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGM-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGXL-WB)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits