Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 20 cal/sq cm
Mfr # SK20RGXL-PP
Zoro # G407481409
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray/Red
- Size XL
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK20RGXL-PP
- Zoro # G407481409
- UPC # 848650006245
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | XL |
Minimum Waist Size | 40 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Maximum Waist Size | 42 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-04)
- SAFEWAZE Vertical/Stationary Beam Anchor (019-4009)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (218BYPX)
- SALISBURY Blanket Canister, 1-4 36In Blankets (P4)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGL-PP)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 9ft. (M30-3Y)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-LF-PP)
- SALISBURY Arc Blanket, 15kA, 4 x 5 Ft., Blue (ARC45-15PS)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-PP)
- SALISBURY Hot Switch Stick, Yellow (4215)
- Salisbury Electrical Protection Equipment