Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 20 cal/sq cm
Mfr # SK20RGM-PP
Zoro # G907481404
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Size M
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
- Includes Carrying Bag Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK20RGM-PP
- Zoro # G907481404
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | M |
Minimum Chest Size | 38 in |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Maximum Chest Size | 40 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 6' L x 4' W x 8" H (PAK721-YW)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (332)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, S (730101S)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XXL, PR (EXO-MIGB-06-XXL)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (1300)
- SALISBURY Insulating Blanket, Orange, 22 In x 22 In (15)
- SALISBURY Insulating Blanket, Yellow, 18 In x 3 Ft (1836YLV)
- SALISBURY Rescue Hook, 6 ft, Yellow, Fiberglass with Aluminum Bronze Alloy Head (24401)
- SALISBURY Blanket Canister, 1-3 36In Blankets (P3)
- SALISBURY Single Grounding Set (24309)
- SALISBURY Voltage Detector, 12 In. L, 4-1/2 In. W (4556)
- Salisbury Arc Flash Protection