Shop All Electrical Protection Equipment
Salisbury
Arc Flash Clothing Kit, ATPV 20 cal/sq cm
Mfr # SK20RGL-LF-PP
Zoro # G607481407
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Size L
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK20RGL-LF-PP
- Zoro # G607481407
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | L |
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Minimum Waist Size | 36 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size L, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- MAPA Cleanroom Gloves, Size 11, 20 mil, PK72 (E-194)
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (2AW10)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F81)
- SALISBURY Four Way Grounding Set (2680)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGM-LF-PP)
- SALISBURY Insulating Blanket, Orange, 22 In x 22 In (15)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-PP)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (1300)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG5X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RG3X-PP)
- Salisbury Arc Flash Protection