Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 20 cal/sq cm
Mfr # SK20RG3X-PP
Zoro # G407685043
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Arc Flash Protection Clothing Kit
- Will Fit Over Boots Yes
- Arc Flash PPE Category 2
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK20RG3X-PP
- Zoro # G407685043
- UPC # 848650006269
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Waist Size | 50 in |
Minimum Chest Size | 54 in |
Size | 3X |
Minimum Waist Size | 48 in |
Maximum Chest Size | 56 in |
Description
Arc Flash Clothing Kit, Gray/Red, Size 3X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Bib Overalls, Coat, Face Shield, Hard Hat, Prohood, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, L (AG8TW-L (9))
- MILWAUKEE TOOL Clear Performance Safety Glasses (Polybag) (48-73-2021)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- MCR SAFETY Bifocal Safety Reading Glasses, +1.50 (DM13H15PF)
- SALISBURY Arc Flash Face Shield Kit, 12 cal/sq cm (SKA12-PP)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGXL-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGS-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-PP)
- SALISBURY Arc Flash Clothing Kits (SK8RG3X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGL-WB)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, 2X (KIT2TC8TPVB2XNG-NR)
- Salisbury Workwear and Protective Clothing