Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SKCP12RGXL-WB-PP
Zoro # G907369887
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headwear Included Balaclava, Face Shield, Hard Hat
- Maximum Waist Size 42 in
- Product Type Arc Flash Protection Clothing Kit
- Includes Glove Protectors No
- Includes Carrying Bag Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKCP12RGXL-WB-PP
- Zoro # G907369887
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Waist Size | 42 in |
Minimum Chest Size | 46 in |
Minimum Waist Size | 40 in |
Size | XL |
Maximum Chest Size | 48 in |
Details
Headwear Included | Balaclava, Face Shield, Hard Hat |
Item | SAFETY KIT-12 CAL PRISMSHIELD PLUS -XL |
Product Type | Arc Flash Protection Clothing Kit |
Includes Glove Protectors | No |
Includes Carrying Bag | Yes |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
ANSI Class | 1 |
Clothing Included | Coat |
Will Fit Over Boots | Yes |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Arc Flash PPE Category | 2 |
Visor Visibility Type | True Color |
Includes Gloves | No |
Color | Gray/Red |
Includes | Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag |
Garment Material Trade Name | Ultrasoft |
ATPV Rating | 12 cal/sq cm |
Includes Safety Glasses | No |
Description
SAFETY KIT-12 CAL PRISMSHIELD PLUS -XL, Gray/Red, Size XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9014-08)
- FALLTECH Choker Anchor, 6 ft. L, Polyester (7272)
- BRADY Multitag(r) Insr, 6-1/2 x 2 In, Grn, PK100 (MUL-EITL535)
- CARHARTT Classic Buckle Belt, Brown, 48" L, 1-1/2" W (A000550920114)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG3X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGM-LF-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGM-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGS-PP)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits