No Product Image Available
Salisbury

Arc Flash Clothing Kit, ATPV 12 cal/sq cm


product price: $579.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Arc Flash Protection Clothing Kit
  • Arc Flash PPE Category 2
  • Visor Visibility Type True Color
  • Includes Safety Glasses No
  • Minimum Waist Size 32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Minimum Waist Size 32 in
Size M
Maximum Chest Size 40 in
Minimum Chest Size 38 in
Maximum Waist Size 34 in

Description

SAFETY KIT-12 CAL PRISMSHIELD PLUS -M, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.