Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SKCP12RGL-WB-PP
Zoro # G508232139
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Waist Size 36 in
- Maximum Waist Size 38 in
- Headwear Included Balaclava, Face Shield, Hard Hat
- Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
- Hood/Face Shield Maximum Arc Flash Protection 12 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SKCP12RGL-WB-PP
- Zoro # G508232139
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Maximum Chest Size | 44 in |
Size | L |
Minimum Chest Size | 42 in |
Details
Headwear Included | Balaclava, Face Shield, Hard Hat |
Includes | Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes Face Shield | Yes |
ATPV Rating | 12 cal/sq cm |
Arc Flash PPE Category | 2 |
Garment Material Trade Name | Ultrasoft |
Product Type | Arc Flash Protection Clothing Kit |
Visor Visibility Type | True Color |
Clothing Included | Coat |
Includes Glove Protectors | No |
Includes Safety Glasses | No |
ANSI Class | 1 |
Color | Gray/Red |
Item | SAFETY KIT-12 CAL PRISMSHIELD PLUS -L |
Includes Carrying Bag | Yes |
Includes Gloves | No |
Will Fit Over Boots | Yes |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Description
SAFETY KIT-12 CAL PRISMSHIELD PLUS -L, Gray/Red, Size L, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 3X (FS185-FD-3X)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, L, 9" L, PR (MFL-55-010)
- SAFETYPOSTER.COM Safety Poster, Confined Space Entry, ENG (P1520)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474T36 (474T36)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RGXL-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGM-WB)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGS-WB)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG3X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA20RGXL-LF)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits