No Product Image Available

Salisbury

Arc Flash Clothing Kit, ATPV 12 cal/sq cm


product price: $615.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Will Fit Over Boots Yes
  • Includes Safety Glasses No
  • Includes Carrying Bag Yes
  • ANSI Class 1
  • Maximum Chest Size 56 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Maximum Chest Size 56 in
Maximum Waist Size 50 in
Minimum Chest Size 54 in
Size 3X
Minimum Waist Size 48 in

Description

SAFETY KIT-12 CAL PRISMSHIELD PLUS -3X, Gray/Red, Size 3X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.