Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Clothing Kit, ATPV 12 cal/sq cm
Mfr # SKCP12RG2X-WB-PP
Zoro # G107369892
original price:
$542.13
2% off
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Glasses No
- ATPV Rating 12 cal/sq cm
- Product Type Arc Flash Protection Clothing Kit
- Will Fit Over Boots Yes
- Headwear Included Balaclava, Face Shield, Hard Hat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SKCP12RG2X-WB-PP
- Zoro # G107369892
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2X |
Maximum Chest Size | 52 in |
Minimum Waist Size | 44 in |
Minimum Chest Size | 50 in |
Maximum Waist Size | 46 in |
Details
Includes Safety Glasses | No |
ATPV Rating | 12 cal/sq cm |
Product Type | Arc Flash Protection Clothing Kit |
Will Fit Over Boots | Yes |
Headwear Included | Balaclava, Face Shield, Hard Hat |
Includes Gloves | No |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
ANSI Class | 1 |
Includes Glove Protectors | No |
Includes | Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag |
Includes Carrying Bag | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Item | SAFETY KIT-12 CAL PRISMSHIELD PLUS -2X |
Arc Flash PPE Category | 2 |
Garment Material Trade Name | Ultrasoft |
Color | Gray/Red |
Clothing Included | Coat |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Description
SAFETY KIT-12 CAL PRISMSHIELD PLUS -2X, Gray/Red, Size 2X, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Man Door Entrance Sign, Landscape (OS-NS-D-1824-L-14133)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 10, PR (21402WT 10)
- NMC All Drivers Must Chock Wheels Sign, M374AB (M374AB)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 15" H, Tan, Stl, PR (22214/8)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGS-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGL-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RG2X-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG3X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- Salisbury Workwear and Protective Clothing